HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

HPLC Waste Can, 5 Gal., PTFE

JUSTRITE| Zoro #: G1441352| Mfr #: TF12755

$403.19 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Outside Dia.: 12"
Color: White
Material: Polyethylene
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1441352 Mfr #: TF12755
Outside Dia.: 12"Color: White
Material: PolyethyleneStandards: FM
Item: HPLC Waste CanHeight: 20"
Fittings: (2) Stainless SteelSeal Material: PTFE
Capacity: 5 Gal.Country of Origin (subject to change): United States

Description

HPLC Waste Can, 5 gal. Capacity, White, (2) Stainless Steel Fittings, Seal Material PTFE, Material Polyethylene, Height 20 In., Outside Dia. 12 In., Standards FM

Reviews