Justrite Mfg
Justrite 7150110 5G-19L Safe Can Red With Funnel
- Zoro #: G204086432
- Mfr #: 7150110

Hover or click to zoom Tap to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $123.85
Justrite Mfg #7150110 Specifications
- Zoro #: G204086432
- Mfr #: 7150110
- Country of Origin (subject to change): United States
Description
Designed with a single spout for filling and pouring. the sealed lid features automatic positive-pressure relief that vents between 3 and 5 psig (0.2 and 0.35 bar) to guard against rupture or explosion.Made from high-grade coated steel. each can is tested to guarantee 100% leak proof construction. The tough powder-coat finish resists chemicals and stands up to demands of rigorous use. Each Justrite safety can is equipped with a stainless steel flame arrester which dissipates heat to stop flashback ignition. Cans up to 1 quart (1 L) feature a trigger-release handle. while larger capacities have a swinging handle to greatly ease carrying of heavier loads. Large label ID zone on swing-handle cans provides writing space to identity contents. department location. or individual user name.FeaturesSelf-closing. leak proof lid provides safety from spillsType I safety can with 11202Y polypropylene funnel. self-close lid controls vapors and spills. Red is widely used for flammable liquids.Can/Container Material Specifications - Steel/Polypropylene FunnelColor - RedSize - 5 gallonCapacity - 19 litersDimensions. Exterior - 11.75 in. Outer Dia.Fill/Pour Hole - 1.58 in.Approvals - FM. TUV. UL. ULCCompliance - CARB. NFPA. OSHA
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Justrite Mfg #7150110
Explore more
- JUSTRITE MFG Justrite 7125100 2.5G-9.5L Safe Can Red 7125100
- JUSTRITE MFG Justrite 7125200 2.5G-9.5L Safe Can Yellow 7125200
- JUSTRITE MFG Justrite 7110410 1G-4L Safe Can Green With Funnel 7110410
- JUSTRITE MFG Justrite 7120100 2G-7.5L Safe Can Red 7120100
- HIFONICS Hifonics BG25001D Brutus Gamma Series 1 x 2500W 1 ohm Monoblock Subwoofer Car Audio Amplifier BG25001D
- FOUR SEASONS Toyota Tacoma 04-95 Resistor Block, 20103 20103
- SOUNDTUBE Bent Back Plate AC-LA8-BACK-BK
- Justrite Mfg Automotive Electrical Parts