KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Oily Waste Can, 21 Gal., Steel, Silver

JUSTRITE| Zoro #: G2305457| Mfr #: 09704

$120.50 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Oily Waste Can
Outside Dia.: 18-3/8"
Body Material: Galvanized Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2305457 Mfr #: 09704
Item: Oily Waste CanOutside Dia.: 18-3/8"
Body Material: Galvanized SteelLid Type: Foot Operated Self Closing
Height: 23-7/16"Capacity: 21 gal.
Standards: FM, ULFinish: Powder Coated
Color: SilverCountry of Origin (subject to change): United States

Description

Oily Waste Can, 21 gal. Capacity, Silver, Body Material Galvanized Steel, Lid Type Foot Operated Self Closing, Finish Powder Coated, Height 23-7/16 In., Outside Dia. 18-3/8 In., Standards FM, UL

Reviews