KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Oily Waste Can, 21 Gal., Steel, Yellow

JUSTRITE| Zoro #: G0716807| Mfr #: 09701

$100.74 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Oily Waste Can
Body Material: Galvanized Steel
Capacity: 21 gal.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0716807 Mfr #: 09701
Item: Oily Waste CanBody Material: Galvanized Steel
Capacity: 21 gal.Outside Dia.: 18-3/8"
Height: 23-7/16"Finish: Powder Coated
Color: YellowStandards: FM, UL
Lid Type: Foot Operated Self ClosingCountry of Origin (subject to change): United States

Description

Oily Waste Can, Safety Can Mounting Style Floor, Can Capacity 21 gal., Can Material Galvanized Steel, Yellow, Safety Can Lid Type Foot Operated Self Closing, Height 23-7/16 In., Outside Dia. 18-3/8 In., Finish Powder Coated

Reviews