Justrite
QuickBerm(R), 2,990 gal Spill Capacity, Modified PVC Coated Fabric
Mfr # 28554
Zoro # G2218758
Free Shipping & Returns
$3,400.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spill Capacity 2,990 gal
- Length 20 ft
- Width 20 ft
- Height 12 in
- Material PVC
Explore More Products
- JUSTRITE Drum Spill Containment Pallet, 24 gal Spill Capacity, 2 Drum, 2500 lb, Recycled Polyethylene 28655
- JUSTRITE Drum Spill Containment Pallet, 73 gal Spill Capacity, 4 Drum, 5000 lb., Recycled Polyethylene 28634
- JUSTRITE Drum Spill Containment Pallet, 2 Drum, 2 28624
- JUSTRITE Drum Spill Containment Pallet, 4 Drum, 5 28637
- JUSTRITE Drum Spill Containment Pallet, 8 Drum, 1 28660
- JUSTRITE Spill Tray, 20 gal Spill Capacity, Polyethylene 28716
- JUSTRITE EAGLE TALONSX BERM 10X45X1 ft BLK T8434
- JUSTRITE Drum Spill Containment Pallet, Drain, 4 28636
- JUSTRITE EAGLE TALONDR BERM 12X36X1 ft T8437DR
- ENPAC Duck Pond, 5 ft. L x 4 x 4" H 5645-YE
- ULTRATECH Ultra-Spill Deck(R), 11 gal Spill Capacity, 2 Drum, 3000 lbs., Polyethylene 1351
- Justrite Secondary Spill Containment