Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Replacement Grate, 24 In. L, 24 In. W

  • Zoro #: G7488521
  • Mfr #: 28260

$23.15

Details
  • Length: 24"
  • Material: Recycled Polyethylene
  • Width: 24"
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Justrite #28260 Specifications

  • Zoro #: G7488521
  • Mfr #: 28260
Length: 24" Material: Recycled Polyethylene
Width: 24" Height: 2-1/2"
Color: Black For Use With: Accumulation Center
Item: Replacement Grate Country of Origin (subject to change): Canada

Description

Here are some important details for Justrite Replacement Grate. Length: 24", Width: 24", Color: Black.

Reviews of Justrite #28260