KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Safety Cabinet Clips, 7 In. W, PK4

JUSTRITE| Zoro #: G0640884| Mfr #: 25907

$4.71 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Height: 1"
Width: 1"
Item: Safety Cabinet Clips
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0640884 Mfr #: 25907
Height: 1"Width: 1"
Item: Safety Cabinet ClipsDepth: 2"
Sub-Category: Shelves and DividersCountry of Origin (subject to change): United States

Description

Safety Cabinet Clips, Height 1 In., Width 1 In., Depth 2 In., Package Quantity 4

Reviews