KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Safety Cabinet Keys, 7 In. W, 6 In. D, PK2

JUSTRITE| Zoro #: G2066723| Mfr #: 25999

$6.52 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 7"
Item: Safety Cabinet Keys
For Use With: Left Handle Mfr. No. ADD14
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2066723 Mfr #: 25999
Width: 7"Item: Safety Cabinet Keys
For Use With: Left Handle Mfr. No. ADD14Depth: 6"
Height: 5"Sub-Category: Door Hardware
Country of Origin (subject to change): China

Description

Safety Cabinet Keys, For Use With Left Handle Mfr. No. ADD14, Height 5 In., Width 7 In., Depth 6 In., Package Quantity 2

Reviews