Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Shelf, 1 In. H, 39-3/8 In. W, 14 In. D

JUSTRITE| Zoro #: G1196921| Mfr #: 29937

$37.63 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 350 lb.Color: SilverSpill Capacity: 17 gal.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1196921 Mfr #: 29937
Load Capacity: 350 lb.Color: Silver
Spill Capacity: 17 gal.Sub-Category: Shelves and Dividers
Material: Galvanized steelFor Use With: 17, 30, 40, 45 gal. Cabinets
Height: 1"Includes: (1) Shelf, 45, 60 and 90 gal., (2) Shelves
Standards: FM, OSHA, NFPA Code 30Item: Shelf
Width: 39-3/8"Depth: 14"
Country of Origin (subject to change): United States

Description

Shelf, For Use With 17, 30, 40, 45 gal. Cabinets, Material Galvanized Steel, Silver, Height 1 In., Width 39-3/8 In., Depth 14 In.

Reviews