Justrite
Sure-Grip EX Flammable Safety Cabinet, 60 Gal., Yellow
- Zoro #: G7581086
- Mfr #: 896080
Hover or click to zoom Tap to zoom
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
(Sign in or create an account for free shipping on orders over $50)
Total: $2,763.99
Justrite #896080 Specifications
- Zoro #: G7581086
- Mfr #: 896080
- Capacity: 60 gal
- Color: Yellow
- Width: 34 in
- Depth: 34 in
- Height: 65 in
- Number of Shelves: 2
- Material: Steel
- Door Type: Self-closing
- Safety Cabinet Standards: OSHA, NFPA 30, FM Approved
- Rated For Flammable Storage: Yes
- Construction: Galvanized Steel
- Safety Cabinet Door Type: Self-Closing
- Finish: Powder Coated
- Standards: FM, International Fire Code of NFPA 1 Uniform Fire Code, NFPA Code 30, OSHA
- Additional Shelf: 1YNG4
- Number of Doors: 1
- Includes: (4) Level Adjusting Feet and Hazardous Warning Label
- Safety Cabinet Type: Standard
- Item: Flammables Safety Cabinet
- Safety Cabinet Application: Flammable Cabinet
- Cabinet Height Range: Full Height
- Number of Cabinet Shelves: 2
- Features: Chemical Resistant, Dual Vents With Flame Arresters, Fail-Safe Closing Mechanism, Haz-Alert Reflective Warning Labels, Self-Latching Doors, Spill Compliant Sump
- Wall Construction: 18-Gauge Construction, Dual Wall with 1 1/2 in Air Gap
- Includes Leveling Feet: Yes
- Door Construction: 18-Gauge Construction
- Includes Rollers: No
- Cabinet Format & Specialty Application: Standard Non-Combustible
- Exterior Height: 65 in
- Number of Doors - Flammables - Broad: Single
- Cabinet Format: Standard
- Storage Capacity - Flammables - Combined: 60 gal
- Cabinet Type - Flammables - Combined: Standard
- Storage Capacity: 60 gal
- Door Style: Single Bi-Fold
- Storage Capacity & Drum Capacity - Flammables - Combined: 60 gal
- Exterior Width: 34 in
- Storage Container Type: Small Containers
- Door Closure Type: Self-Closing
- Exterior Dimensions (WxDxH) - Flammables: 34 in x 34 in x 65 in
- Other Standards: FM Approved, International Fire Code, NFPA1
- Door Closure Type - Flammables - Broad: Self-Closing
- FM Class: 6050
- Cabinet Format & Specialty Application_Subheads: Standard Cabinets
- Exterior Depth: 34 in
- NFPA 400: No
- Door Handle Type: Recessed Pull Handle
- Shelf Adjustment Increments: 3 in
- EN Fire Rating: Non-Combustible
- Lock Type: Keyed
- NFPA 30: Yes
- Storage Chemical Type: Flammable Cabinet
- Safety Storage Type: Cabinet
- Country of Origin (subject to change): Unknown
Description
Flammable Cabinet, Safety Cabinet Type Standard, Capacity 60 gal, Height 65 in, Width 34 in, Depth 34 in, Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 2, Color Yellow, Number of Doors 1
Reviews of Justrite #896080
Explore more
- JUSTRITE Emergency Safety Cabinet, 65 x 43 x 18, Manual, Orange 860001
- JUSTRITE Flammable Safety Cabinet, 15 gal., Yellow 882430
- JUSTRITE Spill Pallet Ramp, Black, 1000 lb. 28688
- JUSTRITE Flammable Cabinet, Vertical, 2X55 Gal., Red 899161
- JUSTRITE Paints and Inks Cabinet, 96 Gal., Red 896031
- JUSTRITE Corrosive Safety Cabinet, Blue, Standard 892302
- EAGLE Flammable Liquid Safety Cabinet, Red 1975XRED
- DENIOS Storage Building, 12x55 Gal. Cap, White N05-3035
- Justrite Safety Cabinets