SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Type I Faucet Safety Can, 2-1/2 gal., Red

JUSTRITE| Zoro #: G1856312| Mfr #: 7225150

$89.27 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Material: Galvanized SteelItem: Type I Faucet Safety CanUsed For: Flammables
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1856312 Mfr #: 7225150
Material: Galvanized SteelItem: Type I Faucet Safety Can
Used For: FlammablesStandards: FM
Outside Dia.: 11-3/4"Height: 11-1/2"
Includes: Flame ArrestersCapacity: 2-1/2 gal.
Color: RedWidth: 11-3/4"
Country of Origin (subject to change): United States

Description

Type I Faucet Safety Can, Can Capacity 2-1/2 gal., Can Color Red, For Use With Liquid Flammables, Can Material Galvanized Steel, Height 11-1/2 In., Outside Dia. 11-3/4 In., DOT Approved No, Includes Hose No, Width 11-3/4 In.

Reviews