KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Type I Faucet Safety Can, 5 gal., Red

JUSTRITE| Zoro #: G1906186| Mfr #: 7150150

$80.26 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Type I Faucet Safety Can
Includes: Fill Spout with Self Closing Pressure Relief Cap, Built In Vacuum Breaker
Color: Red
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1906186 Mfr #: 7150150
Item: Type I Faucet Safety CanIncludes: Fill Spout with Self Closing Pressure Relief Cap, Built In Vacuum Breaker
Color: RedCapacity: 5 Gal.
Outside Dia.: 11-3/4"Height: 16-7/8"
Used For: FlammablesMaterial: Galvanized Steel
Standards: FMCountry of Origin (subject to change): United States

Description

Type I Faucet Safety Can, 5 gal. Capacity, Red, Used For Flammables, Material Galvanized Steel, Height 16-7/8 In., Outside Dia. 11-3/4 In., Standards FM, Includes Fill Spout with Self Closing Pressure Relief Cap, Built In Vacuum Breaker

Reviews