Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5 gal. Red Steel, Brass Type I Faucet Safety Can for Flammables
  • Zoro #: G0265562
  • Mfr #: 7150156
$213.34
  • Standards: FM, UL
  • Can Type: Type I
  • For Use With Liquid: Flammables
See full product details
This item ships free.

Justrite #7150156 Specifications

  • Zoro #: G0265562
  • Mfr #: 7150156
Standards: FM, UL Can Type: Type I
For Use With Liquid: Flammables Color: Red
Can Material: Steel Item: Type I Faucet Safety Can
Can Capacity: 5 gal. Outside Dia.: 11-3/4"
Capacity: 5 gal. Used For: Flammables
Material: Steel, Brass DOT Approved: No
Includes Hose: No Can Color: Red
Height: 15-7/8" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Type I Faucet Safety Can, Can Capacity 5 gal., Can Color Red, For Use With Liquid Flammables, Can Material Galvanized Steel, Height 15-7/8 In., Outside Dia. 11-3/4 In., DOT Approved No, Includes Hose No

Reviews of Justrite #7150156