KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Type I Safety Can, 1 gal., Red, 11In H

JUSTRITE| Zoro #: G0954861| Mfr #: 7110100

$25.24 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 7-1/4"
Includes: Full Fisted Grip Handle
Color: Red
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0954861 Mfr #: 7110100
Width: 7-1/4"Includes: Full Fisted Grip Handle
Color: RedUsed For: Flammables
Outside Dia.: 9-1/2"Item: Type I Safety Can
Length: 11-1/2"Capacity: 1 gal.
Height: 11"Material: Galvanized Steel
Standards: FM, UL, ULC, TUVCountry of Origin (subject to change): United States

Description

Type I Safety Can, 1 gal. Capacity, Red, Used For Flammables, Material Galvanized Steel, Height 11 In., Outside Dia. 9-1/2 In., Length 11-1/2 In., Width 7-1/4 In., Standards FM, UL, ULC, TUV, Includes Full Fisted Grip Handle

Reviews