BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Type I Safety Can, 1/4 gal., Red, 8-1/4In H

JUSTRITE| Zoro #: G2477115| Mfr #: 10101

$46.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Full Fisted Grip HandleColor: RedHeight: 8-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2477115 Mfr #: 10101
Includes: Full Fisted Grip HandleColor: Red
Height: 8-1/4"Used For: Flammables
Outside Dia.: 4-13/16"Length: 8-1/4"
Width: 4-5/8"Item: Type I Safety Can
Material: Galvanized SteelStandards: FM, UL, ULC, TUV
Capacity: 1/4 gal.Country of Origin (subject to change): United States

Description

Type I Safety Can, Can Capacity 1/4 gal., Can Color Red, For Use With Liquid Flammables, Can Material Galvanized Steel, Height 8-1/4 In., Outside Dia. 4-13/16 In., DOT Approved No, Includes Hose No, Length 8-1/4 In., Width 4-5/8 In.

Reviews