Type I Safety Can, 2 gal., Red, 13-3/4In H

JUSTRITE| Zoro #: G0781331| Mfr #: 7120100

$27.26 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: RedMaterial: Galvanized SteelUsed For: Flammables
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0781331 Mfr #: 7120100
Color: RedMaterial: Galvanized Steel
Used For: FlammablesHeight: 13-3/4"
Includes: Full Fisted Grip HandleItem: Type I Safety Can
Length: 12-5/8"Outside Dia.: 11-3/4"
Width: 9-3/8"Capacity: 2 gal.
Standards: FM, UL, ULC, TUVCountry of Origin (subject to change): United States

Description

Type I Safety Can, Can Capacity 2 gal., Can Color Red, For Use With Liquid Flammables, Can Material Galvanized Steel, Height 13-3/4 In., Outside Dia. 11-3/4 In., DOT Approved No, Includes Hose No, Length 12-5/8 In., Width 9-3/8 In.

Reviews