SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Type I Safety Can, 5 gal., Blue, 16-7/8In H

JUSTRITE| Zoro #: G2410816| Mfr #: 7150300

$42.47 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlueItem: Type I Safety CanMaterial: Galvanized Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2410816 Mfr #: 7150300
Color: BlueItem: Type I Safety Can
Material: Galvanized SteelOutside Dia.: 11-3/4"
Used For: KeroseneHeight: 16-7/8"
Includes: Full Fisted Grip HandleCapacity: 5 Gal.
Standards: FM, UL, ULC, TUVCountry of Origin (subject to change): United States

Description

Type I Safety Can, Can Capacity 5 gal., Can Color Blue, For Use With Liquid Kerosene, Can Material Galvanized Steel, Height 16-7/8 In., Outside Dia. 11-3/4 In., DOT Approved No, Includes Hose No

Reviews