KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Type I Safety Can, 5 gal., Red, 16-7/8In H

JUSTRITE| Zoro #: G0665393| Mfr #: 7150100

$29.82 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 11-1/2"
Includes: Full Fisted Grip Handle
Color: Red
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0665393 Mfr #: 7150100
Width: 11-1/2"Includes: Full Fisted Grip Handle
Color: RedUsed For: Flammables
Outside Dia.: 11-3/4"Item: Type I Safety Can
Length: 17"Capacity: 5 Gal.
Height: 16-7/8"Material: Galvanized Steel
Standards: FM, UL, ULC, TUVCountry of Origin (subject to change): United States

Description

Type I Safety Can, Can Capacity 5 gal., Can Color Red, For Use With Liquid Flammables, Can Material Galvanized Steel, Height 16-7/8 In., Outside Dia. 11-3/4 In., DOT Approved No, Includes Hose No, Length 17 In., Width 11-1/2 In.

Reviews