KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Type I Safety Can, 5 gal, Ylw, 16-7/8In H

JUSTRITE| Zoro #: G1591685| Mfr #: 7150200

$33.88 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Type I Safety Can
Includes: Full Fisted Grip Handle
Color: Yellow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1591685 Mfr #: 7150200
Item: Type I Safety CanIncludes: Full Fisted Grip Handle
Color: YellowCapacity: 5 Gal.
Outside Dia.: 11-3/4"Height: 16-7/8"
Used For: DieselMaterial: Galvanized Steel
Standards: FM, UL, ULC, TUVCountry of Origin (subject to change): United States

Description

Type I Safety Can, Can Capacity 5 gal., Can Color Yellow, For Use With Liquid Diesel, Can Material Galvanized Steel, Height 16-7/8 In., Outside Dia. 11-3/4 In., DOT Approved No, Includes Hose No

Reviews