KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Type II DOT Safety Can, Red, 16-1/2 In. H

JUSTRITE| Zoro #: G2283416| Mfr #: 7325120

$160.73 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 11-3/4"
Color:
Hose Outside Dia.: 5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2283416 Mfr #: 7325120
Width: 11-3/4"Color:
Hose Outside Dia.: 5/8"Used For:
Outside Dia.: 11-3/4"Item: Type II DOT Safety Can
Capacity: Hose Length: 9"
Height: 12"Material:
Standards: FM, D.O.T., UNCountry of Origin (subject to change): United States

Description

Type II DOT Safety Can, 2-1/2 gal. Capacity, Red, Used For Flammables, Material Galvanized Steel, Height 12 In., Outside Dia. 11-3/4 In., Width 11-3/4 In., Hose Length 9 In., Hose Outside Dia. 5/8 In., Standards FM, D.O.T., UN

Reviews