Type II Safety Can, 12 In. H, Yellow

JUSTRITE| Zoro #: G0889341| Mfr #: 7225230

$61.11 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color:Material:Hose Length: 9"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0889341 Mfr #: 7225230
Color: Material:
Hose Length: 9"Capacity:
Used For: Height: 12"
Includes: HoseItem: Type II Safety Can
Outside Dia.: 11-3/4"Hose Outside Dia.: 1"
Standards: FM, UL, ULC, TUVCountry of Origin (subject to change): United States

Description

Type II Safety Can, Can Capacity 2-1/2 gal., Can Color Yellow, For Use With Liquid Diesel, Can Material Galvanized Steel, Height 12 In., Outside Dia. 11-3/4 In., Includes Hose Yes

Reviews