BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Type II Safety Can, 17-1/2 In. H, Blue

JUSTRITE| Zoro #: G0567104| Mfr #: 7250330

$64.58 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Standards: FM, UL, ULC, TUVIncludes: HoseHose Outside Dia.: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0567104 Mfr #: 7250330
Standards: FM, UL, ULC, TUVIncludes: Hose
Hose Outside Dia.: 1"Color:
Height: 17-1/2"Hose Length: 9"
Used For: Outside Dia.: 11-3/4"
Item: Type II Safety CanMaterial:
Capacity: Country of Origin (subject to change): United States

Description

Type II Safety Can, Can Capacity 5 gal., Can Color Blue, For Use With Liquid Kerosene, Can Material Galvanized Steel, Height 17-1/2 In., Outside Dia. 11-3/4 In., Includes Hose Yes

Reviews