KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Type II Safety Can, Blue, 13-1/4 In. H

JUSTRITE| Zoro #: G1380583| Mfr #: 7220320

$58.32 /ea

This item ships free. Details.Standard ground shipping.
Details:
Capacity:
Item: Type II Safety Can
Standards: FM, UL, ULC, TUV
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1380583 Mfr #: 7220320
Capacity: Item: Type II Safety Can
Standards: FM, UL, ULC, TUVColor:
Hose Outside Dia.: 5/8"Hose Length: 9"
Height: 13-1/4"Used For:
Material: Outside Dia.: 9-1/2"
Country of Origin (subject to change): United States

Description

Type II Safety Can, 2 gal. Capacity, Blue, Used For Kerosene, Material Galvanized Steel, Height 13-1/4 In., Outside Dia. 9-1/2 In., Hose Length 9 In., Hose Outside Dia. 5/8 In., Standards FM, UL, ULC, TUV

Reviews