PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Type II Safety Can, Green, 13-1/4 In. H

JUSTRITE| Zoro #: G2450147| Mfr #: 7220420

$60.44 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Material:Outside Dia.: 9-1/2"Hose Outside Dia.: 5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2450147 Mfr #: 7220420
Material: Outside Dia.: 9-1/2"
Hose Outside Dia.: 5/8"Standards: FM, UL, ULC, TUV
Item: Type II Safety CanUsed For:
Hose Length: 9"Height: 13-1/4"
Capacity: Color:
Country of Origin (subject to change): United States

Description

Type II Safety Can, Can Capacity 2 gal., Can Color Green, For Use With Liquid Oil, Can Material Galvanized Steel, Height 13-1/4 In., Outside Dia. 9-1/2 In., Includes Hose Yes

Reviews