Type II Safety Can, Red, 10-1/2 In. H

JUSTRITE| Zoro #: G1726733| Mfr #: 7210120

$55.80 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Includes: Stainless Steel Flame Arrester, Self Closing Leak Tight Lid
Color:
Hose Outside Dia.: 5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1726733 Mfr #: 7210120
Includes: Stainless Steel Flame Arrester, Self Closing Leak Tight LidColor:
Hose Outside Dia.: 5/8"Used For:
Outside Dia.: 9-1/2"Item: Type II Safety Can
Capacity: Hose Length: 9"
Height: 10-1/2"Material:
Standards: FM, UL, ULC, TUVCountry of Origin (subject to change): United States

Description

Type II Safety Can, Can Capacity 1 gal., Can Color Red, For Use With Liquid Flammables, Can Material Galvanized Steel, Height 10-1/2 In., Outside Dia. 9-1/2 In., Includes Hose Yes

Reviews