Type II Safety Can, Yellow, 13-1/4 In. H

JUSTRITE| Zoro #: G2146514| Mfr #: 7220220

$60.43 /ea

This item ships free. Details.Standard ground shipping.
Material:Outside Dia.: 9-1/2"Hose Outside Dia.: 5/8"
Save 15%. Sign up for Z-mail.


Zoro #: G2146514 Mfr #: 7220220
Material: Outside Dia.: 9-1/2"
Hose Outside Dia.: 5/8"Standards: FM, UL, ULC, TUV
Item: Type II Safety CanUsed For:
Hose Length: 9"Height: 13-1/4"
Capacity: Color:
Country of Origin (subject to change): United States


Type II Safety Can, Can Capacity 2 gal., Can Color Yellow, For Use With Liquid Diesel, Can Material Galvanized Steel, Height 13-1/4 In., Outside Dia. 9-1/2 In., Includes Hose Yes