KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Wall Bracket, Stainless Steel

JUSTRITE| Zoro #: G1079093| Mfr #: 28150

$46.39 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Polypropylene Connector
Item: Wall bracket
For Use With: HPLC Waste Collection Vessels
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1079093 Mfr #: 28150
Includes: Polypropylene ConnectorItem: Wall bracket
For Use With: HPLC Waste Collection VesselsMaterial: Stainless Steel
Country of Origin (subject to change): United States

Description

Wall Bracket, Material Stainless Steel, For Use With HPLC Waste Collection Vessels, Includes Polypropylene Connector

Reviews