Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Safety Light, LED, Green

  • Zoro #: G0185957
  • Mfr #: 1403571
$114.40
  • Lens Material: Polycarbonate
  • Number of Heads: 1
  • Number of Flash Patterns - Vehicle Lighting: 1
See full product details
This item ships free.

J.W. Speaker #1403571 Specifications

  • Zoro #: G0185957
  • Mfr #: 1403571
Lens Material: Polycarbonate Number of Heads: 1
Number of Flash Patterns - Vehicle Lighting: 1 Length - Vehicle Lighting: 4 7/64 in
Power Source: 12/80V DC Height - Vehicle Lighting: 5 13/32 in
Standards: CISPR 22 , IEC IP67 , ECE Reg 10 Wide Range - Vehicle Lighting: Perimeter Light
Housing Material: Die Cast Aluminum Voltage - Vehicle Lighting: 12 to 72V DC
Current Drawn: 1.20A 12V DC/0.60A 24V DC/0.40A 36V DC/0.30A 48V DC/0.24A 60V DC/0.20A 72V DC Item: Safety Light
Width - Vehicle Lighting: 2 29/32 in Wiring Connection - Vehicle Lighting: Pigtail
Lens Color - Vehicle Lighting: Clear Lighting Technology - Vehicle Lighting: LED
Mounting - Vehicle Lighting: Bracket Beam Angle - Vehicle Lighting: 180 Degrees
LED Color: Green Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Safety Light, Wide Range - Vehicle Lighting Perimeter Light, Length - Vehicle Lighting 4 7/64 in, Width - Vehicle Lighting 2 29/32 in, Height - Vehicle Lighting 5 13/32 in, LED Color Green, Lens Color - Vehicle Lighting Clear, Number of Flash Patterns - Vehicle Lighting 1, Number of Heads 1, Lighting Technology - Vehicle Lighting LED, Mounting - Vehicle Lighting Bracket, Standards CISPR 22 , IEC IP67 , ECE Reg 10, Wiring Connection - Vehicle Lighting Pigtail

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of J.W. Speaker #1403571