Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Safety Spot Light, LED, White, 12to48VDC

  • Zoro #: G0095308
  • Mfr #: 770 XD

$87.69

  • Item: Safety Spot Light
  • Lamp Type: Led
  • Length - Vehicle Lighting: 5-1/2"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

J.W. Speaker #770 XD Specifications

  • Zoro #: G0095308
  • Mfr #: 770 XD
Item: Safety Spot Light Lamp Type: Led
Length - Vehicle Lighting: 5-1/2" Width: 5-11/16"
Depth: 2-1/4" Lens Color - Vehicle Lighting: White
Mounting: Universal Wiring Connection - Vehicle Lighting: PE 12015792 Connector
Power Source: 12 to 48VDC Height - Vehicle Lighting: 4"
Wide Range - Vehicle Lighting: Scene Light Width - Vehicle Lighting: 2-1/4"
Lens Material: UV-Resistant Polycarbonate Current Drawn: 0.25 to 0.1A DC
Standards: Buy America Complaint, CE Recognized, ECE Reg 10, IEC IP69K, SAE J1455 Lighting Technology - Vehicle Lighting: LED
Lens Design: Trapezoid Beam Pattern Mounting - Vehicle Lighting: Pedestal
Rating: IP67 Beam Angle - Vehicle Lighting: 50 Degrees
Color: White Height: 5-13/32"
Voltage - Vehicle Lighting: 12 to 48VDC Housing Material: Thermally Conductive Polycarbonate
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Safety Spot Light, Wide Range - Vehicle Lighting Scene Light, Length - Vehicle Lighting 5-1/2 In., Width - Vehicle Lighting 2-1/4 In., Height - Vehicle Lighting 4 In., Lens Color - Vehicle Lighting White, Lighting Technology - Vehicle Lighting LED, Mounting - Vehicle Lighting Pedestal, Standards Buy America Complaint, CE Recognized, ECE Reg 10, IEC IP69K, SAE J1455, Wiring Connection - Vehicle Lighting PE 12015792 Connector, Voltage - Vehicle Lighting 12 to 48VDC

Reviews of J.W. Speaker #770 XD