Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

WorkLight, LED, White, 1.0 to 0.2A AC

  • Zoro #: G0084625
  • Mfr #: 770 XD

$83.22

Details
  • Lamp Type: Led
  • Lens Material: UV-Resistant Polycarbonate
  • Length - Vehicle Lighting: 5-1/2"
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Jw Speaker #770 XD Specifications

  • Zoro #: G0084625
  • Mfr #: 770 XD
Lamp Type: Led Lens Material: UV-Resistant Polycarbonate
Length - Vehicle Lighting: 5-1/2" Power Source: 12 to 48VAC/DC
Depth: 2-1/4" Wiring Connection - Vehicle Lighting: DT04-2P Connector
Color: White Lens Design: Trapezoid Beam Pattern
Standards: Buy America Compliant, CE CISPR 12, CE CISPR 22, ECE Reg 10, IEC IP67, SAE J1113-13 Current Drawn: 1.0 to 0.2A AC
Item: Work Light Mounting - Vehicle Lighting: Pedestal
Mounting: Universal Height - Vehicle Lighting: 4"
Lighting Technology - Vehicle Lighting: LED Light Output: 700 Lumens
Width: 5-43/64" Width - Vehicle Lighting: 2-1/4"
Housing Material: Thermally Conductive Polycarbonate Rating: IP67
Height: 5-13/32" Includes: DT04-2P Connector
Country of Origin (subject to change): United States

Description

Strobe lights and flashing lights also have a wide range of traffic safety applications; check out Zoro’s selection of traffic warning equipment, traffic safety apparel and traffic safety kits. Here is some additional information about Jw Speaker Work Light. Color: White, Color: White.

Reviews of Jw Speaker #770 XD