Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Work Light, LED, White, Spot Beam Pattern

  • Zoro #: G0084631
  • Mfr #: 770 XD

$80.28

  • Item: Work Light
  • Light Output: 700 Lumens
  • Standards: Buy America Compliant, CE CISPR 12, CE CISPR 22, ECE Reg 10, IEC IP67, SAE J1113-13
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

J.W. Speaker #770 XD Specifications

  • Zoro #: G0084631
  • Mfr #: 770 XD
Item: Work Light Light Output: 700 Lumens
Standards: Buy America Compliant, CE CISPR 12, CE CISPR 22, ECE Reg 10, IEC IP67, SAE J1113-13 Current Drawn: 1.0 to 0.2A AC
Wiring Connection - Vehicle Lighting: DT04-2P Connector Depth: 2-1/4"
Length - Vehicle Lighting: 5-1/2" Lighting Technology - Vehicle Lighting: LED
Lens Design: Spot Beam Pattern Housing Material: Thermally Conductive Polycarbonate
Height - Vehicle Lighting: 4" Width: 5-43/64"
Mounting: Universal Lamp Type: Led
Mounting - Vehicle Lighting: Pedestal Lens Material: UV-Resistant Polycarbonate
Height: 5-13/32" Color: White
Includes: Harness, DT04-2P Connector Rating: IP67
Width - Vehicle Lighting: 2-1/4" Power Source: 12V
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Work Light, Lighting Technology - Vehicle Lighting LED, Height - Vehicle Lighting 4 In., Width - Vehicle Lighting 2-1/4 In., Length - Vehicle Lighting 5-1/2 In., Mounting - Vehicle Lighting Pedestal, Wiring Connection - Vehicle Lighting DT04-2P Connector, Standards Buy America Compliant, CE CISPR 12, CE CISPR 22, ECE Reg 10, IEC IP67, SAE J1113-13, Spot Beam Pattern, Light Output 700 Lumens, Current Drawn 1.0 to 0.2A AC, Housing Material Thermally Conductive Polycarbonate

Reviews of J.W. Speaker #770 XD