Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Work Light, LED, White, Flood Beam Pattern

  • Zoro #: G0095335
  • Mfr #: 770 XD

$145.82

  • Includes: PE12015792 Connector
  • Lighting Technology - Vehicle Lighting: LED
  • Lens Design: Flood Beam Pattern
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

J.W. Speaker #770 XD Specifications

  • Zoro #: G0095335
  • Mfr #: 770 XD
Includes: PE12015792 Connector Lighting Technology - Vehicle Lighting: LED
Lens Design: Flood Beam Pattern Length - Vehicle Lighting: 5-1/2"
Current Drawn: 0.1A AC Mounting - Vehicle Lighting: Pedestal
Width - Vehicle Lighting: 2-1/4" Item: Work Light
Rating: IP67 Power Source: 12 to 48VDC
Depth: 2-1/4" Wiring Connection - Vehicle Lighting: PE 12015792 Connector
Height - Vehicle Lighting: 4" Housing Material: Thermally Conductive Polycarbonate
Mounting: Universal Color: White
Light Output: 700 Lumens Width: 5-43/64"
Standards: Buy America Compliant, CE CISPR 12, CE CISPR 22, ECE Reg 10, IEC IP67, SAE J1113-13 Height: 5-13/32"
Lens Material: UV-Resistant Polycarbonate Lamp Type: Led
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

If you’ve ever been in a warehouse where heavy machinery is operated, or driven through a parking garage with tight corners and hidden turnoffs, you know the value a strobe or flashing light can have in making you aware of a potentially dangerous or time-consuming situation. J.w. Speaker Work Light include characteristics like: Color: White, Color: White.

Reviews of J.W. Speaker #770 XD