GN310-12-125-D-NI Gear Lever Stainless Steel

  • Mfr # 310-12-125-D-NI

  • Zoro # G4721659


product price:  $17.99
/ea

Key Features

Type
D - Domed gear lever knob EN 719
Material
NI - Stainless steel
Handle length
4.92 in
Handle Diameter
0.47 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
310-12-125-D-NI
Zoro #
G4721659
UPC #
-
Country of Origin
Germany

Dimensions

Handle length
4.92 in
Handle Diameter
0.47 in

Details

Type
D - Domed gear lever knob EN 719
Material
NI - Stainless steel

Description

GN 310 gear lever handles are highly universal options for movement and operation. Used for actuating the material flow through hydraulic valves via the lever handle or, used as control levers for on / off, start / stop applications where the lever handle is attached to set collars, split hubs, or eccentric cams, are example uses of these standard parts.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.