J.W. Winco
J.W. Winco DIN319-ST Steel Ball Knobs W/Blind Bore 40mm Diameter mm Length 16
- Zoro #: G504906898
- Mfr #: 16MB47/K
Hover or click to zoom Tap to zoom
$31.97
Subtotal: $31.97
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand J.W. Winco
- MFR #16MB47/K
- Zoro #G504906898
- Country of OriginGermany
- Category Knobs
Description
for certain minimum quantities, steel ball knobs can also be supplied plated.
Reviews of J.W. Winco #16MB47/K
Explore more
- J.W. WINCO GN5334-50-M10-40 Hand Knob 10N40E16
- J.W. WINCO J.W. Winco 1.57" Diameter Plastic Hand Knob w/ 5/16"-18 Hole Size 0.79" Hole Depth 6336.4-ST-40-5/16X18-20
- J.W. WINCO J.W. Winco LPX Six Lobed Knob, 30mm (1.18), 24mm (.95), 6372600
- J.W. WINCO JW Winco GN5337.3 12N40CN2K Five-Lobed Safety Knob 12N40CN2K
- J.W. WINCO DIN319-KU-32-M8-E Ball Knob Duroplast Plastic 8NB39/E
- J.W. WINCO DIN653-M8-20 Flat Knurled Thumb Screw 8N20F48
- KIPP Star Grip, DIN 6336 Similar, D=5/8-11, D1= 63, Tapped Bushing, Steel, Black Plastic, Cap: Yellow K0155.2A67
- KIPP Adjustable Handle, Size: 5 1/2-13X40 Zinc, Silver Metallic, Comp: Steel K0116.5A53X40
- KIPP Knurled Knobs in steel or stainless steel, DIN 6303, metric K0137.1122
- KIPP Mushroom Knob, Stainless Steel 1.4305, Size: 2, D= M06, D1= 25 mm, Electropolished K0250.206
- GAV Adjustable Handle, 0.98" Screw Length 98251
- J.W. Winco Knobs