J.W. Winco
J.W. Winco GN 251.6 Setting Bolts, Steel, w/ Retaining Magnet, Zinc Pltd, M12, 3/4" Mag, 2-3/8"L
- Zoro #: G704996934
- Mfr #: 251.6-M12-60-ND
Hover or click to zoom Tap to zoom
$23.00
Subtotal: $23.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
J.W. Winco #251.6-M12-60-ND Specifications
- Zoro #: G704996934
- Mfr #: 251.6-M12-60-ND
- UPC #: 664423407961
- Country of Origin (subject to change): Germany
Description
Gn 251.6 setting bolts are a shielded magnetic assembly. One example use for these setting bolts is as workpiece stop, with the magnet holding the workpiece in place. The included locking nut can be used to secure the setting bolt after positioning
Reviews of J.W. Winco #251.6-M12-60-ND
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
- J.W. WINCO J.W. Winco GN 251.6 Setting Bolts, Steel, w/ Retaining Magnet, Zinc Pltd, M10, 11/16" Mag Dia., 2"L 251.6-M10-50-ND
- J.W. WINCO GN251.6-M8-40-ND Setting Bolt with Retaining Magnet 251.6-M8-40-ND
- J.W. WINCO GN251.6-M6-30-ND Setting Bolt with Retaining Magnet 251.6-M6-30-ND
- J.W. WINCO J.W. Winco GN 251.6 Setting Bolts, Steel, w/ Retaining Magnet, Zinc Pltd, M10, 11/16" Mag, 1-9/16"L 251.6-M10-40-ND
- J.W. WINCO GN251.6-M16-30-ND Setting Bolt with Retaining Magnet 251.6-M16-30-ND
- J.W. WINCO J.W. Winco GN 251.6 Setting Bolts, Steel, w/ Retaining Magnet, Zinc Pltd, M16, 15/16" Mag, 2-3/8"L 251.6-M16-60-ND
- TUNGALOY Drill Accessories, GP10-30-200-DC FH, PK5 4854493
- WALTER Assembly Parts and Accessories FS1012 FS1012
- TUNGALOY Wrench WRENCH ER50 4513016
- ERICKSON Hardware, Tgc Misc Wrench Scw5E SCW5E
- ERICKSON Adapter, ENDMill LOCK Screw / 5 PCS ELS075069PKG
- J.W. Winco Milling and Drilling Accessories