J.W. Winco
J.W. Winco Set Screw w/ Flat Ball & Safety Twist - M12 x 1.75 Thread - 40mm Thread L
- Zoro #: G404921960
- Mfr #: 605-M12-40-VN
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- System of Measurement: Metric
- Point type: Flat Ball
- Overall Length: 40.75 mm
- Thread Size: M12 x 40.75 mm
- Material: Stainless Steel
- Item: Set Screws
- Point Material: Stainless steel
- Point Dia.: 8.5mm
$38.44
Subtotal: $38.44
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
J.W. Winco #605-M12-40-VN Specifications
- Zoro #: G404921960
- Mfr #: 605-M12-40-VN
- System of Measurement: Metric
- Point type: Flat Ball
- Overall Length: 40.75 mm
- Thread Size: M12 x 40.75 mm
- Material: Stainless Steel
- Item: Set Screws
- Point Material: Stainless steel
- Point Dia.: 8.5mm
- Material Grade: AISI 304
- Country of Origin (subject to change): Japan
Description
Socket set screws with safety twist feature is designed so the flat faced ball cannot twist more than a maximum of 9 degrees. This allows full clamping of the flat faced ball at all times. Allen/hex keys are used to drive the screw.
Reviews of J.W. Winco #605-M12-40-VN
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- J.W. WINCO GN606-M6-30-AN Socket Head Cap Screw 606-M6-30-AN
- J.W. WINCO GN605-M12-20-V Socket Set Screw Steel 605-M12-20-V
- J.W. WINCO GN605-M12-20-B Socket Set Screw Steel 605-M12-20-B
- J.W. WINCO J.W. Winco Set Screw w/ Serrated Flat Ball & Safety Twist - M12 x 16mm Thread Length 605-M12-16-VR
- J.W. WINCO J.W. Winco 605-M10-20-A Set Screw w/ Full Ball - M10 x 1.5 Thread - 20mm Thread Length 605-M10-20-A
- J.W. WINCO GN605-M6-20-AN Socket Set Screw 605-M6-20-AN
- ZORO SELECT Set Screw, Alloy ST, 10, Flat, 5/8in, PK5 U07860.075.0062
- NEWPORT FASTENERS Socket Set Screw, Cone Point, 1/2-13 x 7/8", Alloy Steel, Black Oxide, Hex Socket , 1500PK 646478-1500
- PRIME-LINE Socket Set Screw 3/8in-16 X 3/4in Black Oxide Coated Steel 10PK 9184449
- G.L. HUYETT Hex Socket Set Screw 5/16-18 x 1/4 BO SET-12-0075
- ZORO SELECT Set Screw, AST, M8x1.25mm, Flat, 20mm, PK100 M07860.080.0020
- J.W. Winco Set Screws