J.W. Winco
J.W. Winco Set Screw w/ Serrated Flat Ball & Safety Twist - M12 x 16mm Thread Length
- Zoro #: G404921847
- Mfr #: 605-M12-16-VR
Hover or click to zoom Tap to zoom
Key Features
- System of Measurement: Metric
- Point type: Flat Ball
- Overall Length: 16.75 mm
- Thread Size: M12 x 16.75 mm
- Material: Steel
- Finish: Blackened
- Item: Set Screws
- Point Dia.: 7.2mm
$47.31
Subtotal: $47.31
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
J.W. Winco #605-M12-16-VR Specifications
- Zoro #: G404921847
- Mfr #: 605-M12-16-VR
- System of Measurement: Metric
- Point type: Flat Ball
- Overall Length: 16.75 mm
- Thread Size: M12 x 16.75 mm
- Material: Steel
- Finish: Blackened
- Item: Set Screws
- Point Dia.: 7.2mm
- Point Material: Steel
- Country of Origin (subject to change): Japan
Description
Socket set screws with safety twist feature is designed so the serrated flat faced ball cannot twist more than a maximum of 9 degrees. This allows full clamping of the serrated flat faced ball at all times. Allen/hex keys are used to drive the screw.
Reviews of J.W. Winco #605-M12-16-VR
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- J.W. WINCO J.W. Winco Set Screw w/ Full Ball - M8 x 1.25 Thread - 30mm Thread Length 605-M8-30-A
- J.W. WINCO GN605-M10-12-A Socket Set Screw Steel 605-M10-12-A
- J.W. WINCO J.W. Winco Set Screw w/ Flat Ball & Safety Twist-M10 x 1.5 Thread-20mm Thread Length 605-M10-20-VN
- J.W. WINCO J.W. Winco Set Screw w/ Full Ball - 1/2-13 Thread x 3/4" Thread Length 605-1/2X13-0.750-AN
- J.W. WINCO J.W. Winco Set Screw w/ Flat Ball & Safety Twist-M6 x 1.0 Thread - 16mm Thread Length 605-M6-16-VN
- J.W. WINCO GN605-M8-12-B Socket Set Screw Steel 605-M8-12-B
- SUBURBAN BOLT AND SUPPLY 5-40 X 1/2 SOCKET SET UNBRAKO A0510070032U
- SET SCREW & MANUFACTURING #10-32 X 1 Knurled Cup Point Alloy Hex Socket Set Screw, Black Oxide H18321000KNX-1000
- BLUE DEVIL MADE IN USA 5/16-24X3/8 FINE SOCKET SET SCR CUP BLK OX 3206SSC
- NEWPORT FASTENERS Socket Set Screw, Cup Point, DIN 916, M4-0.7x12mm, Alloy Steel 14.9 - 45H, Zinc, 100PK 977858-100
- NEWPORT FASTENERS Socket Set Screw, Brass Tip, 1/2-13 x 3/8", Alloy Steel, Black Oxide, Hex Socket , 100PK 726763-100
- J.W. Winco Set Screws