JW Winco WN300.2-108-1/2X13-OS Adjustable Lever, Zinc Die-Cast

  • Mfr # 300.2-108-1/2X13-OS

  • Zoro # G500486424


product price:  $14.79
/ea

Key Features

Screw Length
22 mm
Length
4-1/4 in
Diameter
30 mm
Material
Die-cast Zinc
Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
300.2-108-1/2X13-OS
Zoro #
G500486424
UPC #
-
Country of Origin
Germany

Dimensions

Screw Length
22 mm
Length
4-1/4 in
Thread Size
1/2"-13
Diameter
30 mm
Height
75 mm

Details

Material
Die-cast Zinc
Color
Orange
Finish
Powder Coated
Insert Material
Steel
Item
Lever

Description

Made in the USA, WN 300.2 adjustable levers are the result of modern industrial design: glass fiber reinforced thermoplastic with molded-in stainless steel inlay and zinc plated components.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.