Zoro Homepage

Plastic Hand Knobs with Stainless Stud

  • Mfr # 6336.5-ST-50-M10-30

  • Zoro # G111800527


product price: $5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

Color
Black
Thread Size
M10
Overall Height
62 mm
Standards
DIN 6336, RoHS
Measurement System
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6336.5-ST-50-M10-30
Zoro #
G111800527
UPC #
664423610187
Country of Origin
Germany

Dimensions

Thread Size
M10
Overall Height
62 mm
Thread Length
30 mm
Base Height
17 mm
Base Diameter
22 mm
Handle Diameter
50 mm

Details

Color
Black
Item
Plastic Hand Knobs w/Stainless Stud; Plastic Star Knobs w/Stainless Stud
Standards
DIN 6336, RoHS
Measurement System
Metric
Handle Type
Star
Handle Material
Technopolymer
Thread Material
Stainless Steel
Features
Shock-Resistant

Description

Plastic Hand Knobs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.