This item is Discontinued.

J.W. Winco Swing Bolt, Steel, Blackened, M12 Thrd Sz, 60 mm Thrd Lg, 112.5 mm Overall Lg 1524-M12-100

Swing Bolt, Steel, Blackened, M12 Thrd Sz, 60 mm Thrd Lg, 112.5 mm Overall Lg (Discontinued)

  • Mfr # 1524-M12-100
  • Zoro # G405127569
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1524-M12-100
Zoro #
G405127569
UPC #
664423347960
Country of Origin
Germany

Dimensions

Eye Outside Diameter
25 mm
Thread Length
60 mm
Thread Size
M12
Length
112.5 mm
Shank Length
27.5 mm

Details

Item
Swing Bolt
Material
Steel
Finish
Blackened
Type
Bolt
System of Measurement
Metric
Eyebolt Type
Bolt

Description

Gn 1524 swing bolts offer an extended threaded stud and are made from turned steel featuring a blackened finish. Color finish is black.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.