Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3/8" x 6 ft. Pipe Insulation, 3/8" Wall

  • Zoro #: G0600047
  • Mfr #: 6RX038058
$3.99
  • Promotion Restriction: Not eligible for promotion
  • Green Environmental Attribute: Product Contributes To Reducing Energy Consumption
  • Item: Pipe Insulation
See full product details
Orders over $75 ship free.

K-Flex Usa #6RX038058 Specifications

  • Zoro #: G0600047
  • Mfr #: 6RX038058
Promotion Restriction: Not eligible for promotion Green Environmental Attribute: Product Contributes To Reducing Energy Consumption
Item: Pipe Insulation Length: 6 ft.
Insulation Temp. Range: -297 Degrees F to 220 Degrees F Fits Pipe Size - Pipe Insulation: 3/8 in
Color: Black Insulation Body Material: NBR/PVC
Insulation Max. Thickness: 3/8" Insulation Approx. R Value: 2.3
Green Certification or Other Recognition: GREENGUARD Certified Wall Thickness: 3/8"
Standards: ASTM C 534 Type 1 Tubing; ASTM D 1056-00-2C1; New York City MEA 186-86-M Vol. IV; USDA Requirements, Meets requirements of ASTM C 411 (Test Method for Hot Surface performance of High Temperature Thermal Insulation); Meets requirements of UL 181 sections 11.0 and 16.0 (Mold Growth/Air Erosion), MIL-P-15280 For T (Tubing), UL 94-5V Flammability Classification (Recognition # E300774); ASTM E84 1-1/2 in 25/50 Tested according to UL 723 and NFPA 255; Complies with requirements of CAN/ULC S102-M88; FMRC 2006 Approval Guide Chapter 14 Pipe Insulation; NFPA No 101 Class A Rating; Meets requirements of NFPA 90A Sect 2.3.3 for Supplementary materials for Air Distribution Systems Pipe Insulation Item: Pipe Insulation
Insulation Type: Unslit Fits Tube Size: 5/8 in
Insulation Length: 6 ft Material: NBR/PVC Based Elastomeric
Temp. Range: -297 Degrees to 220 Degrees F For Iron Pipe Size: 3/8"
Approx. R Value: 2.3 Insulation Nominal I.D.: 5/8 in
Wall Thickness - Insulation: 3/8 in For Tube O.D.: 5/8"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Insulation, Insulation Body Material NBR/PVC, Type - Pipe Insulation Unslit, Wall Thickness - Insulation 3/8 in, Insulation Length 6 ft, Fits Pipe Size - Pipe Insulation 3/8 in, Fits Tube Size 5/8 in, Insulation Nominal I.D. 5/8 in, Insulation Temp. Range -297 Degrees F to 220 Degrees F, Insulation Approx. R Value 2.3, Color Black

Reviews of K-Flex Usa #6RX038058