K-Flex Usa
Insulation Sheet, NBR/PVC, 36 in x 48 in, 1 in Wall, Black
Mfr # 6RSX3X4100
Zoro # G0679472
$47.29
15% off
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Insulation Body Material NBR/PVC
- Wall Thickness - Insulation 1 in
- Insulation Sheet Size 36 in x 48 in
- Insulation Temp. Range -297 Degrees F to 220 Degrees F
Explore More Products
- K-FLEX USA Insulation Sheet, NBR/PVC, 36 in x 48 in, 3/4 in Wall, Black 6RSXG3X4068
- K-FLEX USA Insulation Sheet, NBR/PVC, 36 in x 48 in, 1 in Wall, Black 6RSXG3X4100
- K-FLEX USA Insulation Sheet, Halogen-Free NBR, 36 in x 48 in, 1/2 in Wall, Green 6RSHF3X4048
- K-FLEX USA Insulation Sheet, NBR/PVC, 36 in x 48 in, 3/4 in Wall, Black 6RSX3X4068
- K-FLEX USA Insulation Sheet, Halogen-Free NBR, 36 in x 48 in, 1 in Wall, Green 6RSHF3X4100
- K-FLEX USA Insulation Sheet, Halogen-Free NBR, 36 in x 48 in, 3/4 in Wall, Green 6RSHF3X4068
- K-FLEX USA Thermal Insulation Sheet 6RSHF048070
- K-FLEX USA Thermal Insulation Sheet 6RSHF068050
- K-FLEX USA Thermal Insulation Sheet 6RSXG100035
- KNAUF INSULATION 3# 1"X24"X48" Knauf Plain Fg Insul Brd 160/Slv Pk 5002407
- K-FLEX USA 36" x 48" Black Elastomeric Insulation Sheet 1/2" Wall 6RSXG3X4048
- K-Flex Usa Pipe & Tubing Insulation