K-Flex Usa
3/4" x 6 ft. Pipe Insulation, 3/8" Wall
Mfr # 6RX038118
Zoro # G2265067
$7.09
25% off
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- For Iron Pipe Size 3/4"
- Material NBR/PVC Based Elastomeric
- Standards ASTM C 534 Type 1 Tubing; ASTM D 1056-00-2C1; New York City MEA 186-86-M Vol. IV; USDA Requirements, Meets requirements of ASTM C 411 (Test Method for Hot Surface performance of High Temperature Thermal Insulation); Meets requirements of UL 181 sections 11.0 and 16.0 (Mold Growth/Air Erosion), MIL-P-15280 For T (Tubing), UL 94-5V Flammability Classification (Recognition # E300774); ASTM E84 1-1/2 in 25/50 Tested according to UL 723 and NFPA 255; Complies with requirements of CAN/ULC S102-M88; FMRC 2006 Approval Guide Chapter 14 Pipe Insulation; NFPA No 101 Class A Rating; Meets requirements of NFPA 90A Sect 2.3.3 for Supplementary materials for Air Distribution Systems
- Color Black
Explore More Products
- K-FLEX USA 3/4" x 6 ft. Pipe Insulation, 1" Wall 6RX100118
- K-FLEX USA 3/4" x 6 ft. Pipe Insulation, 3/4" Wall 6RX068118
- K-FLEX USA 3/4" x 6 ft. Pipe Insulation, 1/2" Wall 6RX048118
- K-FLEX USA 2-5/8" x 6 ft. Pipe Insulation, 1/2" Wall 6RX048258
- K-FLEX USA 3-1/8" x 6 ft. Pipe Insulation, 1" Wall 6RX100318
- K-FLEX USA 1" x 6 ft. Pipe Insulation, 1" Wall 6RXLO100068
- K-FLEX USA Rubber Pipe Insulation 6RHFN048048
- K-FLEX USA Rubber Pipe Insulation 6RSR068028
- K-FLEX USA Rubber Pipe Insulation 6RSR048078
- AEROFLEX 4" x 6 ft. Pipe Insulation, 3/8" Wall 238-AC41238
- AEROCEL Self-Seal Insulation, Rubber, 1-5/8" x 1" Wall 767-AC15810SSPT
- K-Flex Usa Pipe & Tubing Insulation