K-Flex Usa
4" x 6 ft. Pipe Insulation, 3/4" Wall
Mfr # 6RXLO068448
Zoro # G1808235
$45.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- For Iron Pipe Size 4"
- Material NBR/PVC Based Elastomeric
- Insulation Body Material NBR/PVC
- Approx. K Value 0.23
Explore More Products
- K-FLEX USA 4" x 6 ft. Pipe Insulation, 1/2" Wall 6RXLO048448
- K-FLEX USA 4" x 6 ft. Pipe Insulation, 1" Wall 6RXLO100448
- K-FLEX USA 3/8" x 6 ft. Pipe Insulation, 3/4" Wall 6RHFN068058
- K-FLEX USA 4" x 6 ft. Pipe Insulation, 3/4" Wall 6RX068448
- K-FLEX USA 1-1/4" x 6 ft. Pipe Insulation, 1" Wall 6RXLO100158
- K-FLEX USA 3/4" x 6 ft. Pipe Insulation, 1/2" Wall 6RXLO048118
- K-FLEX USA Rubber Pipe Insulation 6RHFN048348
- K-FLEX USA Rubber Pipe Insulation 6RHFN100318
- K-FLEX USA Rubber Pipe Insulation 6RHFN100048
- K-FLEX USA 4" x 6 ft. Pipe Insulation, 3/4" Wall 6RHFN068448
- JOHNS MANVILLE 2-1/2" x 3 ft. Pipe Insulation, 1-1/2" Wall 690455
- K-Flex Usa Pipe & Tubing Insulation