BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

1/2" x 27/64" Elastomeric Elbow Pipe Fitting Insulation, 1" Wall

K-FLEX USA| Zoro #: G0448147| Mfr #: 801-LRE-100048

$4.59 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
For Fitting Type: 90 Degrees ElbowMaterial: NBR/PVC Based ElastomericWall Thickness: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0448147 Mfr #: 801-LRE-100048
For Fitting Type: 90 Degrees ElbowMaterial: NBR/PVC Based Elastomeric
Wall Thickness: 1"Insulation Nominal I.D.: 1/2"
Item: Pipe Fitting InsulationStandards: UL 94 And Greenguard
Length: 27/64"Color: Black
Width: 2-1/2"Temp. Range: -297 Degrees to 220 Degrees F
For Tube O.D.: 1/2"Approx. R Value: 7.5
For Iron Pipe Size: 1/4"For Tube I.D.: 3/8"
For Use On: Piping, Ducts and TanksCountry of Origin (subject to change): United States

Description

Pipe Fitting Insulation, 90 Degrees Elbow, Wall Thickness 1 In., Material NBR/PVC Based Elastomeric, Insulation Nominal I.D. 1/2 In., Color Black, Length 27/64 In., For Tube I.D. 3/8 In., For Tube O.D. 1/2 In., For Iron Pipe Size 1/4 In., Width 2-1/2 In., Temp. Range -297 Degrees to 220 Degrees F, Approx. R Value 7.5, For Use On Piping, Ducts and Tanks, Standards UL 94 And Greenguard

Reviews