KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2" x 59/64" Elastomeric Elbow Pipe Fitting Insulation, 1/2" Wall

K-FLEX USA| Zoro #: G1953743| Mfr #: 801-LRE-048200

$3.48 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 3"
Approx. R Value: 3
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1953743 Mfr #: 801-LRE-048200
Width: 3"Approx. R Value: 3
Color: BlackLength: 59/64"
For Iron Pipe Size: 1-1/2"Insulation Nominal I.D.: 2"
Wall Thickness: 1/2"Temp. Range: -297 Degrees to 220 Degrees F
Item: Pipe Fitting InsulationFor Use On: Piping, Ducts and Tanks
For Fitting Type: 90 Degrees ElbowMaterial: NBR/PVC Based Elastomeric
Standards: UL 94 And GreenguardCountry of Origin (subject to change): United States

Description

Pipe Fitting Insulation, 90 Degrees Elbow, Wall Thickness 1/2 In., Material NBR/PVC Based Elastomeric, Insulation Nominal I.D. 2 In., Color Black, Length 59/64 In., For Iron Pipe Size 1-1/2 In., Width 3 In., Temp. Range -297 Degrees to 220 Degrees F, Approx. R Value 3, For Use On Piping, Ducts and Tanks, Standards UL 94 And Greenguard

Reviews