KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2" x 1/2" Elastomeric Elbow Pipe Fitting Insulation, 1" Wall

K-FLEX USA| Zoro #: G1869987| Mfr #: 801-LRE-100200

$7.60 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Black
Length: 1/2"
Width: 4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1869987 Mfr #: 801-LRE-100200
Color: BlackLength: 1/2"
Width: 4"For Fitting Type: 90 Degrees Elbow
Insulation Nominal I.D.: 2"Approx. R Value: 6.7
Wall Thickness: 1"For Use On: Piping, Ducts and Tanks
Material: NBR/PVC Based ElastomericItem: Pipe Fitting Insulation
Temp. Range: -297 Degrees to 220 Degrees FFor Iron Pipe Size: 1-1/2"
Standards: UL 94 And GreenguardCountry of Origin (subject to change): United States

Description

Pipe Fitting Insulation, 90 Degrees Elbow, Wall Thickness 1 In., Material NBR/PVC Based Elastomeric, Insulation Nominal I.D. 2 In., Color Black, Length 1/2 In., For Iron Pipe Size 1-1/2 In., Width 4 In., Temp. Range -297 Degrees to 220 Degrees F, Approx. R Value 6.7, For Use On Piping, Ducts and Tanks, Standards UL 94 And Greenguard

Reviews