SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

3/4" x 1/2" Elastomeric Elbow Pipe Fitting Insulation, 3/4" Wall

K-FLEX USA| Zoro #: G1823507| Mfr #: 801-LRE-068068

$4.57 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Wall Thickness: 3/4"For Iron Pipe Size: 1/2"Standards: UL 94 And Greenguard
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1823507 Mfr #: 801-LRE-068068
Wall Thickness: 3/4"For Iron Pipe Size: 1/2"
Standards: UL 94 And GreenguardFor Fitting Type: 90 Degrees Elbow
Width: 2-1/4"For Tube I.D.: 5/8"
Material: NBR/PVC Based ElastomericItem: Pipe Fitting Insulation
Approx. R Value: 5.3For Tube O.D.: 3/4"
For Use On: Piping, Ducts and TanksInsulation Nominal I.D.: 3/4"
Length: 1/2"Temp. Range: -297 Degrees to 220 Degrees F
Color: BlackCountry of Origin (subject to change): United States

Description

Pipe Fitting Insulation, 90 Degrees Elbow, Wall Thickness 3/4 In., Material NBR/PVC Based Elastomeric, Insulation Nominal I.D. 3/4 In., Color Black, Length 1/2 In., For Tube I.D. 5/8 In., For Tube O.D. 3/4 In., For Iron Pipe Size 1/2 In., Width 2-1/4 In., Temp. Range -297 Degrees to 220 Degrees F, Approx. R Value 5.3, For Use On Piping, Ducts and Tanks, Standards UL 94 And Greenguard

Reviews