KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/4" x 1/2" Elastomeric Elbow Pipe Fitting Insulation, 3/4" Wall

K-FLEX USA| Zoro #: G1301912| Mfr #: 801-LREHF-068068

$4.55 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2-1/4"
Approx. R Value: 5.3
Color: Green
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1301912 Mfr #: 801-LREHF-068068
Width: 2-1/4"Approx. R Value: 5.3
Color: GreenLength: 1/2"
For Iron Pipe Size: 1/2"Insulation Nominal I.D.: 3/4"
Wall Thickness: 3/4"For Tube I.D.: 5/8"
Temp. Range: -297 Degrees to 250 Degrees FFor Tube O.D.: 3/4"
Item: Pipe Fitting InsulationFor Use On: Piping, Ducts and Tanks
For Fitting Type: 90 Degrees ElbowMaterial: Halogen-Free NBR Based Elastomeric
Standards: UL 94Country of Origin (subject to change): United States

Description

Pipe Fitting Insulation, 90 Degrees Elbow, Wall Thickness 3/4 In., Material Halogen-Free NBR Based Elastomeric, Insulation Nominal I.D. 3/4 In., Color Green, Length 1/2 In., For Tube I.D. 5/8 In., For Tube O.D. 3/4 In., For Iron Pipe Size 1/2 In., Width 2-1/4 In., Temp. Range -297 Degrees to 250 Degrees F, Approx. R Value 5.3, For Use On Piping, Ducts and Tanks, Standards UL 94

Reviews