KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

7/8" x 1/2" Elastomeric Elbow Pipe Fitting Insulation, 3/4" Wall

K-FLEX USA| Zoro #: G0883382| Mfr #: 801-LRE-068078

$3.67 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Black
Length: 1/2"
For Tube I.D.: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0883382 Mfr #: 801-LRE-068078
Color: BlackLength: 1/2"
For Tube I.D.: 3/4"Width: 2-3/8"
For Fitting Type: 90 Degrees ElbowInsulation Nominal I.D.: 7/8"
Approx. R Value: 5.3Wall Thickness: 3/4"
For Use On: Piping, Ducts and TanksMaterial: NBR/PVC Based Elastomeric
For Tube O.D.: 7/8"Item: Pipe Fitting Insulation
Temp. Range: -297 Degrees to 220 Degrees FStandards: UL 94 And Greenguard
Country of Origin (subject to change): United States

Description

Pipe Fitting Insulation, 90 Degrees Elbow, Wall Thickness 3/4 In., Material NBR/PVC Based Elastomeric, Insulation Nominal I.D. 7/8 In., Color Black, Length 1/2 In., For Tube I.D. 3/4 In., For Tube O.D. 7/8 In., Width 2-3/8 In., Temp. Range -297 Degrees to 220 Degrees F, Approx. R Value 5.3, For Use On Piping, Ducts and Tanks, Standards UL 94 And Greenguard

Reviews